This product requires certification to purchase.

Reusable Plastic Rain Jacket in Hi-Viz Green

You last purchased this on
 
Radians

Radwear™ Reflectivz™ Reusable Plastic Rain Jacket in Hi-Viz Green

  • Fast #
  • Part #RRW103S1YXL
  • Item #7219538
  • Manufacturer Part #RW10-3S1Y-XL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Radwear™ Reflectivz™ Reusable Plastic Rain Jacket in Hi-Viz Green

  • Fast #
  • Part #RRW103S1YXL
  • Item #7219538
  • Manufacturer Part #RW10-3S1Y-XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight Waterproof Rain Jacket
  • 150 Denier Oxford Polyester with Internal PU Coating
  • 2 in Silver Reflective Tape
  • Sleeve has Internal Elastic Cuff
  • Vented Back Cape
  • Zipper Front Closure with Snap Closure
  • Two Lower, Flap Covered Front Pockets
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 3
Clothing Size:
XL
Coating:
Polyurethane
Collection:
Radwear™ Reflectivz™
Color Finish Name:
Hi-Viz Green
Height:
3-1/2 in
Length:
18-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Rain Coat
Reusable:
Yes
Width:
8-1/2 in