Radwear™ Reflectivz™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 150 Denier PU Coated Hi-Viz Oxford Material
- 2 in Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes
- Vented Back Cape
- Cuff Wrists with Internal Elastic Tape
- Detachable Hood
- Hook & Loop Closure over Zipper Fly
- Zipper Front Closure with Snap Closure Storm Flap
Documents
Specifications
- ANSI:
- ANSI Class 3
- Clothing Size:
- L
- Coating:
- Polyurethane
- Collection:
- Radwear™ Reflectivz™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Rain Pants
- Reusable:
- Yes
- Width:
- 8-1/2 in