Radwear™
Frequently Purchased Together
Product Details
Product Details
- Zip out removable fleece liner with lined sleeves
- 2 in Silver Reflective Tape
- PU coated weather resistant polyester shell
- Concealed attached hood
- Black knit waistband & cuffs
- Zippered fleece lined slash pockets
- Cell phone / radio chest pocket
- Two inside fleece pockets, two left sleeve pencil pockets
- Mic tabs on both shoulders
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI Level 2, ANSI Type R, ANSI/ISEA 107 2010
- Application:
- Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
- Clothing Size:
- XL
- Coating:
- Polyurethane
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 4 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Bomber Jacket
- Reusable:
- Yes
- Weight:
- 3.2938 lb
- Width:
- 13 in