This product requires certification to purchase.

XXL Size Polyester Class 2 T-Shirt Moisture Wicking Mesh in Hi-Viz Green

You last purchased this on
 
Radians

Radwear™ XXL Size Polyester Class 2 T-Shirt Moisture Wicking Mesh in Hi-Viz Green

  • Fast #
  • Part #RST112PGS2X
  • Item #7220027
  • Manufacturer Part #ST11-2PGS-2X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Radwear™ XXL Size Polyester Class 2 T-Shirt Moisture Wicking Mesh in Hi-Viz Green

  • Fast #
  • Part #RST112PGS2X
  • Item #7220027
  • Manufacturer Part #ST11-2PGS-2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double, birds-eye mesh maximize airflow to quickly dry moisture
  • 2 in Premium heat transferred, stretchable reflective tape
  • 1 Horizontal stripe
  • 1 Upper left chest pocket
  • 100% Wicking polyester mesh
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Application:
Industrial, Construction, Safety
Clothing Size:
2X
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
1-1/2 in
Length:
12 in
Material:
Birdseye Mesh, Plastic
Material Type:
Polyester
Product Type:
Short Sleeve T-Shirt
Quick Release:
No
Reusable:
Yes
Weight:
0.52 lb
Width:
10-1/2 in