Radwear™
Frequently Purchased Together
Product Details
Product Details
- Max-Dri™ technology features specially treated material to accelerate evaporation and keep you comfortably dry
- Durable 2" heat transfer reflective tape, 1 horizontal stripe
- 1 upper left front pocket
- Made of 100 percentage wicking polyester birds-eye mesh
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XXL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-1/2 in
- Length:
- 12-1/2 in
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.41 lb
- Width:
- 8-1/2 in