Radwear™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Closure: Zipper.
- 2" silver tape reflective material. 1 horizontal stripe.
- Contrasting trim detail.
- Pockets: 1 Upper Left Front, 1 Lower Right Inside.
- Material: 100% polyester mesh.
- Available in Hi-Viz orange and green.
- Meets ANSI/ISEA 107-2015 Standards.
- Sizes: M, L, XL, 2X, 3X, 4X, 5X
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015 Type R Class 2
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- L
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-2/5 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.4187 lb
- Width:
- 8-3/5 in