Radwear™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compliant protection at an economical price
- Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
- 2 in silver tape reflective material
- Zipper closure
- 1 Horizontal stripe
- Contrasting trim detail
- 1 Upper left front chest pocket and 1 lower right inside pocket
- 100% Polyester mesh
- 25 Wash max
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015 Class 3 Type R
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XXXXL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2 in
- Length:
- 12-1/4 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.61 lb
- Width:
- 9-1/4 in