Radwear™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Radians SV22-3 Economy with Two-Tone Trim is compliant protection at an economical price
- Excellent choice for extreme work environments
- Reflective stripes on contrasting trim make workers much more noticeable in low light and broad daylight
- 100% polyester mesh
- Zipper closure
- Pockets: 1 upper left front,1 lower right inside
- ANSI/SEA 107-2015 Type R Class 3
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015 Class 3 Type R
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2 in
- Length:
- 12-3/10 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.6 lb
- Width:
- 9-3/10 in