This product requires certification to purchase.

You last purchased this on
 
Radians

Radwear™

  • Fast #
  • Part #RSV2ZGML
  • Item #4479392
  • Manufacturer Part #SV2ZGML
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Radwear™

  • Fast #
  • Part #RSV2ZGML
  • Item #4479392
  • Manufacturer Part #SV2ZGML
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Pockets: 1 upper left front, 1 lower right inside.
  • Materials: 100% polyester solid knit, 100% polyester mesh.
  • Available in Hi-Viz orange and green.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: S, M, L, XL, 2X, 3X, 4X, 5X
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2020 Type R Class 2
Application:
Industrial, Construction, Safety
Clothing Size:
L
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
1-1/2 in
Length:
13-1/2 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
Weight:
0.33 lb
Width:
11-1/2 in