This product requires certification to purchase.

XXXXL Size Polyester Safety Vest in Hi-Viz Green

You last purchased this on
 
Radians

Radwear™ XXXXL Size Polyester Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV63G4X
  • Item #7220058
  • Manufacturer Part #SV63G4X
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Radwear™ XXXXL Size Polyester Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV63G4X
  • Item #7220058
  • Manufacturer Part #SV63G4X
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Very functional pocket configuration so you can carry the tools you need to do your job
  • 8 Pockets
  • Zipper closure
  • 2 in Silver reflective tape
  • 1 Horizontal stripe
  • Contrasting trim detail
  • Mic tab on both shoulders
  • 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • 25 Wash max
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Application:
Industrial, Construction, Safety
Clothing Size:
XXXXL
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
1-3/5 in
Length:
11-2/5 in
Material:
Plastic
Material Type:
Polyester Mesh
Quick Release:
No
Reusable:
Yes
Weight:
0.87 lb
Width:
8-4/5 in