Short Sleeve T-Shirt Class 2 Hi-Viz Orange Large
Radwear™ Short Sleeve T-Shirt Class 2 Hi-Viz Orange Large
Package Quantity Info:
Each: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Double, birds-eye mesh maximize airflow to quickly dry moisture
- 2 in Premium heat transferred, stretchable reflective tape
- 1 Horizontal stripe
- 1 Upper left chest pocket
- 100% Wicking polyester mesh
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- L
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 1-1/2 in
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.46 lb
- Width:
- 10-1/2 in