This product requires certification to purchase.

Short Sleeve T-Shirt Class 2 Hi-Viz Orange XL

You last purchased this on
 
Radians

Radwear™ Short Sleeve T-Shirt Class 2 Hi-Viz Orange XL

  • Fast #
  • Part #RST112POSXL
  • Item #7220109
  • Manufacturer Part #ST11-2POS-XL
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Radwear™ Short Sleeve T-Shirt Class 2 Hi-Viz Orange XL

  • Fast #
  • Part #RST112POSXL
  • Item #7220109
  • Manufacturer Part #ST11-2POS-XL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double, birds-eye mesh maximize airflow to quickly dry moisture
  • 2 in Premium heat transferred, stretchable reflective tape
  • 1 Horizontal stripe
  • 1 Upper left chest pocket
  • 100% Wicking polyester mesh
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Application:
Industrial, Construction, Safety
Clothing Size:
XL
Collection:
Radwear™
Color Finish Name:
Hi-Viz Orange
Height:
2-1/2 in
Length:
10 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Short Sleeve T-Shirt
Quick Release:
No
Reusable:
Yes
Weight:
0.48 lb
Width:
10 in