This product requires certification to purchase.

Cold Weather Hi-Viz Glove Large Pair

You last purchased this on
 
Radians

Radwear® Silver Series™ Cold Weather Hi-Viz Glove Large Pair

  • Fast #
  • Part #RRWG800L
  • Item #7220348
  • Manufacturer Part #RWG800L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Radwear® Silver Series™ Cold Weather Hi-Viz Glove Large Pair

  • Fast #
  • Part #RRWG800L
  • Item #7220348
  • Manufacturer Part #RWG800L
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cold Weather
  • Waterproof Plated Thermal Lined Palm
  • Reflective Knuckle Strap
  • Synthetic Leather Nail Guards
  • Wing Thumb
  • Requires Certification

Documents


Specifications

Collection:
Radwear® Silver Series™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green
Glove Size:
L
Glove Type:
Thermal
Height:
1 in
Length:
13-1/2 in
Material:
Foam, Plastic, Synthetic Fiber, Synthetic Leather
Material Type:
Polyester
Reusable:
Yes
Width:
5-1/2 in