This product requires certification to purchase.

Size L Polyester Mesh Reusable Safety Vest in Hi-Viz Green

You last purchased this on
 
Radians

Radwear™ Size L Polyester Mesh Reusable Safety Vest in Hi-Viz Green

Brand image
You last purchased this on
 
Radians

Radwear™ Size L Polyester Mesh Reusable Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV223ZGML
  • Item #4479402
  • Manufacturer Part #SV22-3ZGM-L
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Radians SV22-3 Economy with Two-Tone Trim is compliant protection at an economical price
  • Excellent choice for extreme work environments
  • Reflective stripes on contrasting trim make workers much more noticeable in low light and broad daylight
  • 100% polyester mesh
  • Zipper closure
  • Pockets: 1 upper left front,1 lower right inside
  • ANSI/SEA 107-2015 Type R Class 3
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2015 Class 3 Type R
Application:
Industrial, Construction, Safety
Clothing Size:
L
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
2 in
Length:
12-3/10 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
Weight:
0.6093 lb
Width:
9-3/10 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing