Size L Vest in Hi-Viz Orange
Radwear™ Size L Vest in Hi-Viz Orange
Frequently Purchased Together
Product Details
Product Details
- Zipper closure
- Woven fabric bias tape & heavy black webbing reinforcement
- Pockets: Front: Large radio/cell phone with clear badge holder, split pencil/tablet, 2 EA full with flap cover. Inside: 2 EA lower full width, flap covered chest. Back: Plan pocket (across the entire back)
- Silver 2" class 2 glass bead reflective tape
- Grommets at neck for tool keepers/lanyards
- Materials: 100% polyester mesh & 100% polyester solid twill (pockets)
- Two layer back pocket the width of the entire back of vest with zipper closure on both sides
- Pocket opening the length of the side of the vest from bottom to arm pit
- Meets ANSI/ISEA 107 standards
Documents
Specifications
- ANSI:
- ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015
- Application:
- Heavy Duty, Safety
- Clothing Size:
- L
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange
- Material:
- Plastic, Cotton
- Material Type:
- Polyester, Twill
- Product Type:
- Vest
- Reusable:
- Yes
- Weight:
- 0.69 lb