This product requires certification to purchase.

XL Size Polyester Bomber Jacket in Hi-Viz Orange and Black

You last purchased this on
 
Radians

Radwear™ XL Size Polyester Bomber Jacket in Hi-Viz Orange and Black

  • Fast #
  • Part #RSJ110B3ZOSXL
  • Item #5120462
  • Manufacturer Part #SJ110B-3ZOSXL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Radwear™ XL Size Polyester Bomber Jacket in Hi-Viz Orange and Black

  • Fast #
  • Part #RSJ110B3ZOSXL
  • Item #5120462
  • Manufacturer Part #SJ110B-3ZOSXL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zip Out Removable Fleece Liner with Lined Sleeves
  • 2" Silver Reflective Tape
  • PU Coated Weather Resistant Polyester Shell
  • Concealed Attached Hood
  • Black Knit Waistband & Cuffs
  • Zippered Fleece Lined Slash Pockets
  • Cell Phone / Radio Chest Pocket
  • Two Inside Fleece Pockets
  • Two Left Sleeve Pencil Pockets
  • Mic Tabs on Both Shoulders
  • Requires Certification

Specifications

ANSI:
ANSI 107 2015, ANSI Class 3, ANSI Type R
Clothing Size:
XL
Collection:
Radwear™
Color Finish Name:
Hi-Viz Orange, Black
Height:
4 in
Length:
16-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Bomber Jacket
Quick Release:
No
Reusable:
Yes
Weight:
3.28 lb
Width:
13 in