XXL Size Polyester Sweatshirt with Zipper in Hi-Viz Green
Radwear™ XXL Size Polyester Sweatshirt with Zipper in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Black elastic knit waistband and cuffs.
- Low Piling Polyester fleece material.
- Color blocking at the bottom.
- 2” silver reflective tape.
- Full front zipper closure.
- Two lower pouch pockets.
- Hood with adjustable pull cords.
- Custom imprinting available on left chest and back center.
- 25 Wash Max.
- Meets ANSI/ISEA 107-2015 Standards.
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Type R Class 3
- Application:
- Road
- Clothing Size:
- XXL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 2 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Sweatshirt, Zipper
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 1.55 lb
- Width:
- 13 in