XXXXL Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Green
Radwear™ XXXXL Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Green
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Double, birds-eye mesh maximize airflow to quickly dry moisture
- 2 in Premium heat transferred, stretchable reflective tape
- 1 Horizontal stripe
- 1 Upper left chest pocket
- 100% Wicking polyester mesh
- 25 Wash max
- Meets class 3 ANSI/ISEA 107-2010 standards
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XXXXL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Long Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.5 lb
- Width:
- 9-3/5 in