Polycarbonate and TR90 Matte Black Frame Polarized Safety Glass with Blue Mirror Lens
RPG Polycarbonate and TR90 Matte Black Frame Polarized Safety Glass with Blue Mirror Lens
Frequently Purchased Together
Product Details
Product Details
- Sleek, modern full-frame design for added protection
- Dual mold, rubber temple grips for better stability
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- RPG
- Glasses Frame Color:
- Matte Black
- Glasses Lens Color:
- Blue Mirror
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.0812 lb