Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Secure around neck by pulling through slot opening.
- Reusable Packaging Design.
- Safe and Reusable, Jobsite Proven.
- Anti-Microbial treated to help prevent mold build-up and unwanted smells.
- Heat stress safety management.
- Lasts up to 5 hours, depending on humidity levels.
- Dimensions: 26" x 8.25"
Documents
Specifications
- Color Finish Name:
- Hi-Viz Yellow
- Height:
- 2 in
- Length:
- 7 in
- Weight:
- 0.2062 lb
- Width:
- 2-1/5 in