Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Blended nylon/spandex shell
- Micro-foam nitrile palm dip
- Anti-slip nitrile dotted palm
- Elastic slip-on cuff
- Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 1 2 1)
Documents
Specifications
- Coating:
- Micro-foam Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Assembly, Construction, General Purpose, Puncture Resistant, Shipping, Tear and Abrasion Resistant, Transportation, Warehousing
- Height:
- 1 in
- Length:
- 9-1/2 in
- Material:
- Foam, Plastic, Synthetic Fiber
- Material Type:
- Nylon, Spandex
- Reusable:
- Yes
- Thickness:
- 15 ga
- Width:
- 3-1/2 in