Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2 Tone, contrasting trim on reflective stripes make workers much more noticeable in low light and broad daylight
- Very functional pocket configuration so you can carry the tools you need to do your job
- Zipper closure
- 2 in Silver tape reflective material
- 1 Horizontal stripe
- Mic tabs on both shoulders
- Upper split pad/pencil pocket, upper pocket with clear badge holder, 2 large, deep open inside pockets and 1 inside flashlight pocket
- 100% Polyester mesh
- 25 Wash max
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2020 Type R Class 2
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- M
- Coating:
- Polyester
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyester, Polyester Mesh
- Product Type:
- Safety Vest
- Reusable:
- Yes
- Weight:
- 0.52 lb
- Width:
- 9 in