Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Closure: Zipper.
- 2” silver tape reflective material. 1 horizontal stripe.
- Contrasting trim detail.
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.
- Mic tab on both shoulders.
- Materials: 100% polyester solid front and mesh back or 100% polyester mesh.
- Meets ANSI/ISEA 107 Standards.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-1/2 in
- Length:
- 12-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh, Polyester Tricot
- Product Type:
- Vest
- Reusable:
- Yes
- Weight:
- 0.5406 lb
- Width:
- 10 in