Frequently Purchased Together
Product Details
Product Details
- Suitable for use with most hard hats
- Clear
- PETG
- Made in the USA
- Universal pegs that will accommodate a wide variety of faceshields and fit most hardhats
Specifications
- Color Finish Name:
- Clear
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- PETG
- Reusable:
- No
- Size:
- 1/25 in x 8 in x 15 in
- Thickness:
- 0.04 in
- Width:
- 8 in