Sheath™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Telescoping temples for a customized and comfortable fit
- Ratcheting temples provide lens angle adjustment
- Designed to fit over most prescription glasses
- Polycarbonate lens provides impact resistance with a single protective lens design
- Provides 99.9% UVA/UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Sheath™
- Glasses Frame Color:
- Silver
- Glasses Lens Color:
- Clear
- Height:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.075 lb
- Width:
- 3 in