This product requires certification to purchase.

Size 2X Polyester Mesh Reusable Economy Safety Vest in Red

You last purchased this on
 
Radians

Size 2X Polyester Mesh Reusable Economy Safety Vest in Red

  • Fast #
  • Part #RSV221ZRM2X
  • Item #9213994
  • Manufacturer Part #SV22-1ZRM-2X
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Size 2X Polyester Mesh Reusable Economy Safety Vest in Red

  • Fast #
  • Part #RSV221ZRM2X
  • Item #9213994
  • Manufacturer Part #SV22-1ZRM-2X
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zipper closure
  • 2" silver reflective tape
  • 2 horizontal stripe
  • Contrasting trim detail
  • (1) outside open upper chest pocket
  • Inside lower open pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Clothing Size:
XXL
Color Finish Name:
Red
Height:
51/100 in
Length:
9-21/25 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
Weight:
0.49 lb
Width:
11-4/5 in