Size 3X Polyester Mesh Reusable Heavy Duty Surveyor Safety Vest in Hi-Viz Orange
Size 3X Polyester Mesh Reusable Heavy Duty Surveyor Safety Vest in Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy Webbing Reinforced Edging.
- Zipper Front Closure.
- 2” Glass Bead Reflective Tape.
- Left Shoulder Mic Tab.
- Grommets at Neck for Tool Tethers.
- Woven Polyester Twill Black Bottom.
- Upper Left Chest: Split Pencil 4 Segment Pocket.
- Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.
- Outside Lower Pockets: Sized to accommodate standard tablet.
- Right Interior Lower Pocket: Sized to fit a tablet (Strap added to hold tablet).
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Heavy Duty
- Clothing Size:
- 3X
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 2/5 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Material Type:
- Polyester, Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.35 lb
- Width:
- 9-7/10 in