Size 4X Polyester Mesh Reusable Economy Safety Vest in Blue
Size 4X Polyester Mesh Reusable Economy Safety Vest in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Zipper Closure.
- 2” Silver Reflective Tape.
- 1 Horizontal Stripe.
- Contrasting Trim Detail.
- (1) Outside open upper chest pocket.
- Inside lower open pocket.
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- 4X
- Color Finish Name:
- Blue
- Height:
- 51/100 in
- Length:
- 9-21/25 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.49 lb
- Width:
- 11-4/5 in