This product requires certification to purchase.

Size L Grain Cowhide Leather Reusable Driver Gloves in Grey

You last purchased this on
 
Radians

Size L Grain Cowhide Leather Reusable Driver Gloves in Grey

Brand image
You last purchased this on
 
Radians

Size L Grain Cowhide Leather Reusable Driver Gloves in Grey

  • Fast #
  • Part #RRWG4220L
  • Item #9278180
  • Manufacturer Part #RWG4220L
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard grain cowhide leather driver
  • Keystone thumb
  • Shirred wrist
  • Cloth hem
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
L
Glove Type:
Driver
Height:
2/50 in
Length:
9-16/25 in
Material:
Grain Cowhide Leather
Proposition 65:
WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
Reusable:
Yes
Width:
4-18/25 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com