Size L Plastic and Spandex Assembly and Automotive Reusable Gloves in Grey and Black
Size L Plastic and Spandex Assembly and Automotive Reusable Gloves in Grey and Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 15 gauge gray nylon shell
- Fully coated water resistance
- Breathable micro foam nitrile
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Assembly, Automotive, Construction, General Purpose, Manufacturing, Shipping, Warehousing
- Height:
- 123/625 in
- Length:
- 9-337/400 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Nylon, Spandex
- Reusable:
- Yes
- Width:
- 3-397/1000 in