Size L Plastic Automotive and Construction Full Dipped Waterproof Work Reusable Gloves in Blue and Black
Size L Plastic Automotive and Construction Full Dipped Waterproof Work Reusable Gloves in Blue and Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- FDG Palm Coat
- Full Dip
- Waterproof
- Fully Coated Nitrile Palm
- Nylon Shell
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- L
- Glove Type:
- Work
- Height:
- 1-1/10 in
- Length:
- 9-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile
- Reusable:
- Yes
- Width:
- 5 in