Size L Plastic Cut Resistant Work Reusable Glove in Orange and Black
Size L Plastic Cut Resistant Work Reusable Glove in Orange and Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2 ply, water resistant, 13 gauge orange high visibility nylon outer shell.
- 3/4 dipped micro finish black latex coating.
- 7 gauge acrylic terry liner.
- Seamless elastic slip-on cuff.
- Tested to EN388 standards for abrasion, cuts, tear and puncture (3 2 4 3).
- CAUTION: This product contains Latex.
Documents
Specifications
- ANSI:
- ANSI Abrasion 3, ANSI Cut Level A2, ANSI Puncture Level 3
- Coating:
- Latex
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Glove Size:
- L
- Glove Type:
- Cold Storage Applications, Commercial Fishing, Food Processing, Outdoor Winter Activities
- Height:
- 5-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Width:
- 6-1/2 in