Size L Polyester Reusable Mesh Safety Vest in Hi-Viz Green
Size L Polyester Reusable Mesh Safety Vest in Hi-Viz Green
Frequently Purchased Together
Product Details
Product Details
- 100% polyester mesh front and back
- Zipper closure
- Contrasting trim detail
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets
- Mic tab on both shoulders
- ANSI/SEA 107-2015 Type R Class 2
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2020 Type R Class 2
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-2/5 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyester, Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.54 lb
- Width:
- 8-1/5 in