Size M Grain Cowhide Leather Reusable Driver Gloves in Grey
Size M Grain Cowhide Leather Reusable Driver Gloves in Grey
Frequently Purchased Together
Product Details
Product Details
- Standard grain cowhide leather driver
- Keystone thumb
- Shirred wrist
- Cloth hem
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- M
- Glove Type:
- Driver
- Height:
- 2/50 in
- Length:
- 9-1/20 in
- Material:
- Grain Cowhide Leather
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
- Reusable:
- Yes
- Width:
- 4-13/25 in