This product requires certification to purchase.

Size M Plastic and Spandex Assembly and Automotive Reusable Gloves in Grey and Black

You last purchased this on
 
Radians

Size M Plastic and Spandex Assembly and Automotive Reusable Gloves in Grey and Black

  • Fast #
  • Part #RRWG35M
  • Item #8941111
  • Manufacturer Part #RWG35M
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Size M Plastic and Spandex Assembly and Automotive Reusable Gloves in Grey and Black

  • Fast #
  • Part #RRWG35M
  • Item #8941111
  • Manufacturer Part #RWG35M
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 15 gauge gray nylon shell
  • Fully coated water resistance
  • Breathable micro foam nitrile
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
M
Glove Type:
Assembly, Automotive, Construction, General Purpose, Manufacturing, Shipping, Warehousing
Height:
123/625 in
Length:
9-337/400 in
Material:
Plastic, Synthetic Fiber
Material Type:
Nylon, Spandex
Reusable:
Yes
Width:
3-397/1000 in