Size M Polyester Reusable Two Tone Surveyor Safety Vest in Black and Hi-Viz Orange
Size M Polyester Reusable Two Tone Surveyor Safety Vest in Black and Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Black Bottom Panel
- Zipper Closure
- 2” Silver Reflective Tape
- 1 Horizontal Stripe
- Contrasting Trim Detail
- Mic Tab on Both Shoulders
- Upper Right Chest Split Clear Credential Holder
- Upper Left Chest Split Pencil Pocket
- 2 Lower Front Flap Covered Pockets
- 2 Inside Lower Open Pockets
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- M
- Color Finish Name:
- Black, Hi-Viz Orange
- Height:
- 1-4/25 in
- Length:
- 11-9/10 in
- Material:
- Plastic
- Material Type:
- Polyester, Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 1.4062 lb
- Width:
- 10-19/20 in