Size XL Plastic and Rubber Automotive and Construction Reusable Gloves in Grey and Black
Size XL Plastic and Rubber Automotive and Construction Reusable Gloves in Grey and Black
Product Details
Product Details
- FDG Palm Coat
- Nitrile Dots
- Nylon Shell
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- Automotive, Construction, Electronic and Computer Assembly, General Assembly, Glass Handling, HVAC, Inspection, Manufacturing, Material Handling, Metal Fabrication, Recycling, Sheet Metal Handling, Warehousing
- Height:
- 41/50 in
- Length:
- 10 in
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Nylon
- Reusable:
- Yes
- Width:
- 9-3/4 in