Size XL Plastic and Spandex Assembly and Automotive Reusable Gloves in Grey and Black
Size XL Plastic and Spandex Assembly and Automotive Reusable Gloves in Grey and Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 15 gauge gray nylon shell
- Fully coated water resistance
- Breathable micro foam nitrile
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- Assembly, Automotive, Construction, General Purpose, Manufacturing, Shipping, Warehousing
- Height:
- 123/625 in
- Length:
- 9-337/400 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Nylon, Spandex
- Reusable:
- Yes
- Width:
- 3-397/1000 in