Size XL Plastic Automotive and Construction Full Dipped Waterproof Work Reusable Gloves in Blue and Black
Size XL Plastic Automotive and Construction Full Dipped Waterproof Work Reusable Gloves in Blue and Black
Product Details
Product Details
- FDG Palm Coat
- Full Dip
- Waterproof
- Fully Coated Nitrile Palm
- Nylon Shell
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- XL
- Glove Type:
- Automotive, Construction, Electronic and Computer Assembly, General Assembly, Glass Handling, HVAC, Inspection, Manufacturing, Material Handling, Metal Fabrication, Recycling, Sheet Metal Handling, Warehousing
- Height:
- 1-1/10 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Width:
- 5 in