Size XL Polyester Mesh Reusable Safety Vest in Hi-Viz Green
Size XL Polyester Mesh Reusable Safety Vest in Hi-Viz Green
Frequently Purchased Together
Product Details
Product Details
- Closure: zipper
- 2 in silver tape reflective material. 1 horizontal stripe
- Contrasting trim detail
- Pockets: 1 upper left front, 1 lower right inside
- Material: 100% polyester mesh
- Meets ANSI/ISEA 107 standards
Documents
Specifications
- ANSI:
- ANSI Class 2, ANSI/ISEA 107
- Application:
- Safety
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-1/2 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.45 lb
- Width:
- 9-1/2 in