This product requires certification to purchase.

Size XL Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Orange

You last purchased this on
 
Radians

Size XL Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Orange

  • Fast #
  • Part #RSV59ZT2ZODXL
  • Item #8941136
  • Manufacturer Part #SV59ZT-2ZOD-XL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Size XL Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Orange

  • Fast #
  • Part #RSV59ZT2ZODXL
  • Item #8941136
  • Manufacturer Part #SV59ZT-2ZOD-XL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Hi-Viz Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets
  • D-ring at back of neck for hard hat lanyard
  • D-ring slot at back for use with fall protection
  • Zipper Closure
  • 2” Glass Bead Reflective Tape [Class 2]
  • Grommets at Neck for Tool Keepers
  • Woven Fabric Bias Tape
  • Heavy Black Webbing Reinforcement
  • Mic Tab on Shoulder
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 107
Application:
Heavy Duty
Clothing Size:
XL
Color Finish Name:
Hi-Viz Orange
Height:
49/50 in
Length:
11-9/10 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Tether Vest
Quick Release:
No
Reusable:
Yes
Weight:
0.8687 lb
Width:
9-17/20 in