Size XL Reusable Leather Driver in Grey
Size XL Reusable Leather Driver in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Economy grain cowhide leather driver
- Straight thumb
- Shirred wrist
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- Driver
- Height:
- 3-937/1000 in
- Length:
- 10-6/25 in
- Material:
- Leather
- Material Type:
- Cowhide
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
- Reusable:
- Yes
- Width:
- 4-921/1000 in