Slip-on Glass Sideshield with Lens
Slip-on Glass Sideshield with Lens
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easily slides on to all types of temples
- No parts or tools required
- No metal parts
Specifications
- CE Approved:
- No
- Glasses Lens Color:
- Clear
- Height:
- 1/100 in
- Length:
- 4-3/4 in
- Material:
- Acetate
- Weight:
- 0.048 lb
- Width:
- 2-1/2 in