STD CL 2 VEST ORG/MESH XL
STD CL 2 VEST ORG/MESH XL
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Weight:
- 0.4 lb