SV92J ZIP & PKTS XL
SV92J ZIP & PKTS XL
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- ASTM:
- ASTM F1506
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Weight:
- 0.4 lb