This product requires certification to purchase.

Safety Glass with Black Frame

You last purchased this on
 
Radians

Thraxus™ Safety Glass with Black Frame

  • Fast #
  • Part #RTXC190ID
  • Item #9214079
  • Manufacturer Part #TXC1-90ID
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Radians

Thraxus™ Safety Glass with Black Frame

  • Fast #
  • Part #RTXC190ID
  • Item #9214079
  • Manufacturer Part #TXC1-90ID
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patent pending powerful edge design
  • Enhanced field of view
  • Patent pending cyclonic venting
  • Comfort fit floating nose loop
  • Patent pending self-adjusting nose pads
  • Pressure distribution paddle-shaped TPR nose pad
  • Provides 99.9% UVA/UVB protection
  • CSA Z94.3 compliant
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Collection:
Thraxus™
Glasses Frame Color:
Black
Glasses Lens Color:
Indoor/Outdoor
Height:
2 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Weight:
0.088 lb
Width:
2-1/2 in