Polycarbonate Tortoise Shell Safety Glass with Brown Lens
Vengeance™ Polycarbonate Tortoise Shell Safety Glass with Brown Lens
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight, stylish frame provides a comfortable fit.
- Wide temples provide extra side coverage and protection.
- Polycarbonate lens provides impact resistance.
- Includes neck cord and microfiber bag.
- Provides 99.9% UV Protection.
- Safety glasses meet ANSI Z87.1+ standards.
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Vengeance™
- Glasses Frame Color:
- Tortoise Shell
- Glasses Lens Color:
- Brown
- Height:
- 1-1/2 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.1 lb
- Width:
- 4-1/2 in