13G Latex Coated Cut Resistant Cold Weather Gloves in Orange High Visibility, XL
13G Latex Coated Cut Resistant Cold Weather Gloves in Orange High Visibility, XL
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2 ply, water resistant, 13 gauge orange high visibility nylon outer shell.
- 3/4 dipped micro finish black latex coating.
- 7 gauge acrylic terry liner.
- Seamless elastic slip-on cuff.
- Tested to EN388 standards for abrasion, cuts, tear and puncture (3 2 4 3).
- CAUTION: This product contains Latex.
Documents
Specifications
- ANSI:
- ANSI Abrasion 3, ANSI Cut Level A2, ANSI Puncture Level 3
- Coating:
- Latex
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Glove Size:
- XL
- Glove Type:
- Cold Storage Applications, Commercial Fishing, Food Processing, Outdoor Winter Activities, Work
- Height:
- 2 in
- Length:
- 10 in
- Material:
- Acrylic Terry Liner, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 674326286150
- Width:
- 4-1/2 in