L Size Polyester Rain Bib in Hi-Viz Green
Radwear™ Reflectivz™ L Size Polyester Rain Bib in Hi-Viz Green
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 300D PU Coated Oxford
- Two Tone with Black Bottom Legs
- 1 Horizontal Reflective Stripes on Waist
- Slash Pockets
- Upper Chest Pocket with Zipper, 4 Pen Pockets, 1 Large Pocket
- Adjustable Suspender Straps
- Front Hook & Loop Fly Closure
- Side Waist Zipper Expansion
- Adjustable Snaps on Lower Leg
Documents
Specifications
- ANSI:
- ANSI Class E
- Clothing Size:
- L
- Coating:
- Polyurethane
- Collection:
- Radwear™ Reflectivz™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Bib Pants
- Reusable:
- Yes
- Width:
- 14 in