This product requires certification to purchase.

Size L 15 ga Knit and Dipped Foam Latex Plastic Reusable Gloves in Hi-Viz Green

Radwear

Radwear® Silver Series™ Size L 15 ga Knit and Dipped Foam Latex Plastic Reusable Gloves in Hi-Viz Green

  • Fast #
  • Part #RRWG10L
  • Item #9978367
  • Manufacturer Part #RWG10L
4.6 out of 5 Customer Rating
Brand image
Radwear

Radwear® Silver Series™ Size L 15 ga Knit and Dipped Foam Latex Plastic Reusable Gloves in Hi-Viz Green

  • Fast #
  • Part #RRWG10L
  • Item #9978367
  • Manufacturer Part #RWG10L
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 15 gauge hi-vis nylon shell
  • Micro-foam dipped latex palm
  • Elastic slip-on cuff
  • Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (2 1 3 1)
  • Requires Certification

Documents


Specifications

Collection:
Radwear® Silver Series™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green
Glove Size:
L
Glove Type:
Dipped, Knit
Height:
4-2/5 in
Length:
10-1/5 in
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
UPC:
674326256603
Width:
6-1/5 in